Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-3/16IN

  • Zoro # G4850330


product price: $28.15
/ea

Key Features

Overall Length
86 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-3/16IN
Zoro #
G4850330
UPC #
-
Country of Origin
France

Dimensions

Overall Length
86 mm
Drill Bit Size
3/16 in
Shank Dia.
4.7 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
52 mm
Depth:Dia. Ratio
8xD
Drilling Depth
44.00mm
Shank Length
34 mm
Drill Point Length
1.11mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
52 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.