Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-NO41

  • Zoro # G4853368


product price: $24.49
/ea

Key Features

Overall Length
57 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#41
Number of Flutes
2
Shank Dia.
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-NO41
Zoro #
G4853368
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
57 mm
Drill Bit Size
#41
Shank Dia.
2.4 mm
Flute Length
30 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Shank Length
27 mm
Drilling Depth
26.00mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.568mm
Maximum Drilling Depth
30 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.0960
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
DIN 338
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Flute Type
Spiral
List Number
A1249XPL
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
XPL
Secondary Material Application
Composite, Nickel, Titanium
Measurement System
Wire
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
O, S
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Jobber Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.