Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-NO56

  • Zoro # G4812661


product price: $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Overall Length
38 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#56
Number of Flutes
2
Shank Dia.
1 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-NO56
Zoro #
G4812661
UPC #
-
Country of Origin
France

Dimensions

Overall Length
38 mm
Drill Bit Size
#56
Shank Dia.
1 11/64 in
Flute Length
16 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Length
22 mm
Drilling Depth
14.00mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.275mm
Maximum Drilling Depth
16 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Decimal Equivalent
0.0465
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Flute Type
Spiral
List Number
A1249XPL
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Composite, Nickel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
XPL
Drill Bit Point Type
Conventional Point
Secondary Material Application ISO Code
O, S

Description

Jobber Length Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.0465, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.