Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-NO9

  • Zoro # G4831528


product price: $26.99
/ea

Key Features

Overall Length
86 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#9
Number of Flutes
2
Shank Dia.
4.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1249XPL-NO9
Zoro #
G4831528
UPC #
-
Country of Origin
France

Dimensions

Overall Length
86 mm
Drill Bit Size
#9
Shank Dia.
4.9 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Flute Length
52 mm
Drilling Depth
44.00mm
Shank Length
34 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
1.16mm
Maximum Drilling Depth
52 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
DIN 338
Drill Bit Grouping
Drill Bit
List Number
A1249XPL
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Number of Pieces
1
Decimal Equivalent
0.1960
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Series
UFL
Sheeter Drill
No
Measurement System
Wire
Material Grade - Machining
XPL
Secondary Material Application
Composite, Nickel, Titanium
Secondary Material Application ISO Code
O, S

Description

Jobber Length Drill Bit, Drill Bit Size #9, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.1960, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.