Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-10

  • Zoro # G4021153


product price: $74.39
/ea

Key Features

Overall Length
133 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1254TFT-10
Zoro #
G4021153
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10 mm
Overall Length
133 mm
Flute Length
3 17/40 in
Shank Dia.
10 mm
Depth:Dia. Ratio
8xD
Shank Length
46 mm
Maximum Drilling Depth
3.4250 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
H8

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
6 Facet Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
A1254TFT
Decimal Equivalent
0.3937
Standards
DIN 338
Series
VA Inox
Secondary Material Application ISO Code
O, P, S
Shank Type - Machining
Straight
Material Grade - Machining
M42
Secondary Material Application
Composite, Nickel, Steel, Titanium
Primary Material Application ISO Code
M, N
Sheeter Drill
No
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Taper Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.