Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-10.2

  • Zoro # G4021059


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1254TFT-10.2
Zoro #
G4021059
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.2 mm
Overall Length
133 mm
Flute Length
3 17/40 in
Shank Dia.
10.2 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
3.4250 in
Shank Length
46 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
H8
Drill Point Length
3.06 mm

Description

Taper Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.