Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-10.5

  • Zoro # G4021129


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1254TFT-10.5
Zoro #
G4021129
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.5 mm
Overall Length
133 mm
Flute Length
3 17/40 in
Shank Dia.
10.5 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Shank Length
46 mm
Drill Length Class
Taper-Length
Maximum Drilling Depth
3.4250 in
Drill Point Length
3.15 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
6 Facet Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
A1254TFT
Decimal Equivalent
0.4134
Standards
DIN 338
Secondary Material Application ISO Code
O, P, S
Series
VA Inox
Measurement System
Metric
Secondary Material Application
Composite, Nickel, Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Sheeter Drill
No
Primary Material Application ISO Code
M, N
Shank Type - Machining
Straight
Material Grade - Machining
M42

Description

Taper Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.