Walter Titex - Deep-hole twist drill
Mfr # A1254TFT-12.1
Zoro # G4020970
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
12.1 mm
Overall Length
5 189/200 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1254TFT-12.1
Zoro #
G4020970
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
12.1 mm
Overall Length
5 189/200 in
Flute Length
3 122/125 in
Shank Dia.
119/250 in
Depth:Dia. Ratio
8xD
Details
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Proprietary
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
A1254TFT
Decimal Equivalent
0.4764
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
M42
Primary Material Application
For Drilling Stainless Steel or Non-Ferrous Materials
Description
Taper Length Drill Bit, Drill Bit Size 12.1 mm, Drill Bit Point Angle 118 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.