Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-14.2

  • Zoro # G4021171


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1254TFT-14.2
Zoro #
G4021171
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
14.20 mm
Overall Length
6 5/8 in
Flute Length
4 31/64 in
Shank Dia.
35/64 in
Depth:Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Proprietary
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.5591
List Number
A1254TFT
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
M42
Primary Material Application
For Drilling Stainless Steel or Non-Ferrous Materials

Description

Taper Length Drill Bit, Drill Bit Size 14.20 mm, Drill Bit Point Angle 118 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.