Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-15

  • Zoro # G4021223


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Length
169 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1254TFT-15
Zoro #
G4021223
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
15 mm
Overall Length
169 mm
Flute Length
4 61/125 in
Shank Dia.
15 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
4.4880 in
Drill Length Class
Taper-Length
Drill Point Length
4.51 mm
Shank Length
55 mm
Drill Diameter Tolerance
H8

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
6 Facet Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
A1254TFT
Decimal Equivalent
0.5906
Standards
DIN 338
Secondary Material Application ISO Code
O, P, S
Secondary Material Application
Composite, Nickel, Steel, Titanium
Series
VA Inox
Measurement System
Metric
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
M, N
Shank Type - Machining
Straight
Sheeter Drill
No

Description

Taper Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.