Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-1/2IN

  • Zoro # G4868153


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 307/500 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-1/2IN
Zoro #
G4868153
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1/2 in
Overall Length
11 307/500 in
Depth:Dia. Ratio
16xD
Shank Dia.
12.7 mm
Flute Length
8 71/1000 in
Drill Point Length
2.96mm
Drill Length Class
Extended-Length
Shank Length
90 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
8 1/16 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Parabolic
Decimal Equivalent
0.5000
Cutting Direction
Right Hand
Standards
DIN 1869 R1
List Number
A1622
Coolant Fed
Non-Coolant Through
Series
UFL
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 8 1/16 in, Fractional Inch, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.