Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-15/32IN

  • Zoro # G4847652


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 307/500 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-15/32IN
Zoro #
G4847652
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
15/32 in
Overall Length
11 307/500 in
Depth:Dia. Ratio
16xD
Flute Length
8 71/1000 in
Shank Dia.
11.91 mm
Drill Diameter Tolerance
H8
Shank Length
90 mm
Drill Point Length
2.78mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
8 1/16 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Parabolic
Decimal Equivalent
0.4688
Standards
DIN 1869 R1
List Number
A1622
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 8 1/16 in, Fractional Inch, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.