Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-29/64IN

  • Zoro # G4852780


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/64 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-29/64IN
Zoro #
G4852780
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
29/64 in
Overall Length
11 1/64 in
Depth x Dia. Ratio
16xD
Flute Length
7 43/64 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
11.51 mm
Depth:Dia. Ratio
16xD
Maximum Drilling Depth
7 43/64 in
Drill Diameter Tolerance
H8
Drill Point Length
2.68mm
Shank Length
85.00 mm
Drill Length Class
Extra Long

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Parabolic
Application
For Cast Iron, Non-Ferrous Materials, Steel
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Coolant Through
No
Drill Bit Material
High Speed Steel
Shank Type
Straight
Decimal Equivalent
0.4531
Point Type
Conventional
Grade
General Purpose
List Number
A1622
Standards
DIN 1869 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 7 43/64 in, Fractional Inch, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.