Walter Titex - Extra long deep-hole drill
Mfr # A1622-4
Zoro # G4775001
product price: $28.15
/eaKey Features
Drill Bit Size
4 mm
Overall Length
175 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1622-4
Zoro #
G4775001
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
4 mm
Overall Length
175 mm
Depth:Dia. Ratio
16xD
Flute Length
4 181/250 in
Shank Dia.
4 mm
Drill Point Length
0.933mm
Maximum Drilling Depth
4 23/32 in
Shank Length
55 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Description
Extra Long Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 23/32 in, Metric, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.