Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-5/32IN

  • Zoro # G4808297


product price: $29.89
/ea

Key Features

Drill Bit Size
5/32 in
Overall Length
6 89/100 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1622-5/32IN
Zoro #
G4808297
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
5/32 in
Overall Length
6 89/100 in
Flute Length
4 181/250 in
Depth:Dia. Ratio
16xD
Shank Dia.
3.97 mm
Maximum Drilling Depth
4 23/32 in
Drill Point Length
0.925mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Shank Length
55 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1563
Cutting Direction
Right Hand
Flute Type
Parabolic
List Number
A1622
Standards
DIN 1869 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 23/32 in, Fractional Inch, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.