Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-7.7

  • Zoro # G4813693


product price: $73.59
/ea

Key Features

Drill Bit Size
7.7 mm
Overall Length
240 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-7.7
Zoro #
G4813693
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7.7 mm
Overall Length
240 mm
Shank Dia.
7.7 mm
Depth:Dia. Ratio
16xD
Flute Length
6 62/125 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
6 31/64 in
Drill Point Length
1.80mm
Shank Length
75 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Parabolic
Decimal Equivalent
0.3031
Cutting Direction
Right Hand
List Number
A1622
Standards
DIN 1869 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
M, O, S
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Extra Long Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 31/64 in, Metric, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.