Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-8.6

  • Zoro # G4807947


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Overall Length
250 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-8.6
Zoro #
G4807947
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
8.6 mm
Overall Length
250 mm
Depth:Dia. Ratio
16xD
Flute Length
6 89/100 in
Shank Dia.
8.6 mm
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length
Shank Length
75 mm
Maximum Drilling Depth
6 7/8 in
Drill Point Length
2.01mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3386
Cutting Direction
Right Hand
Flute Type
Parabolic
List Number
A1622
Standards
DIN 1869 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Secondary Material Application ISO Code
M, O, S
Sheeter Drill
No
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Conventional Point
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 7/8 in, Metric, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.