Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-9.1

  • Zoro # G4763567


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-9.1
Zoro #
G4763567
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9.1 mm
Overall Length
250 mm
Shank Dia.
9.1 mm
Depth:Dia. Ratio
16xD
Flute Length
6 89/100 in
Drill Point Length
2.12mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
6 7/8 in
Shank Length
75 mm
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Parabolic
Cutting Direction
Right Hand
Decimal Equivalent
0.3583
Standards
DIN 1869 R1
List Number
A1622
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, O, S

Description

Extra Long Drill Bit, Drill Bit Size 9.1 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 7/8 in, Metric, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.