Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-NO11

  • Zoro # G4796893


product price: $40.99
/ea

Key Features

Drill Bit Size
#11
Overall Length
195 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-NO11
Zoro #
G4796893
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#11
Overall Length
195 mm
Depth:Dia. Ratio
16xD
Flute Length
5 63/200 in
Shank Dia.
4.85 mm
Drill Point Length
1.13mm
Shank Length
60 mm
Maximum Drilling Depth
5 5/16 in
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1910
Flute Type
Parabolic
List Number
A1622
Standards
DIN 1869 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Material Grade - Machining
General Purpose
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
M, O, S

Description

Extra Long Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 5/16 in, Wire, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.