Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-NO33

  • Zoro # G4803333


product price: $37.99
/ea

Key Features

Drill Bit Size
#33
Overall Length
150 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1622-NO33
Zoro #
G4803333
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#33
Overall Length
150 mm
Shank Dia.
2.87 mm
Flute Length
3 937/1000 in
Depth:Dia. Ratio
16xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Drill Point Length
0.669mm
Maximum Drilling Depth
3 59/64 in
Shank Length
50 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Parabolic
Decimal Equivalent
0.1130
List Number
A1622
Standards
DIN 1869 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Sheeter Drill
No
Secondary Material Application ISO Code
M, O, S
Material Grade - Machining
General Purpose
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Wire
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P

Description

Extra Long Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 59/64 in, Wire, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.