Zoro Homepage

Walter Titex - Extra long deep-hole drill

  • Mfr # A1722-9.5

  • Zoro # G4806057


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
320 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1722-9.5
Zoro #
G4806057
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9.5 mm
Overall Length
320 mm
Depth:Dia. Ratio
22xD
Flute Length
8 661/1000 in
Shank Dia.
9.5 mm
Shank Length
100 mm
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length
Maximum Drilling Depth
8 21/32 in
Drill Point Length
2.21mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3740
Cutting Direction
Right Hand
Flute Type
Parabolic
List Number
A1722
Standards
DIN 1869 R2
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, O, S
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium

Description

Extra Long Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 8 21/32 in, Metric, 22xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.