Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long deep-hole drill

  • Mfr # A1822-5.5

  • Zoro # G4864017


product price: $61.75
/ea

Key Features

Overall Length
330 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1822-5.5
Zoro #
G4864017
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5.5 mm
Overall Length
330 mm
Depth:Dia. Ratio
30xD
Shank Dia.
5.5 mm
Flute Length
8 429/500 in
Drill Diameter Tolerance
H8
Drill Point Length
1.28mm
Drill Length Class
Extended-Length
Shank Length
105 mm
Maximum Drilling Depth
8 27/32 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2165
Flute Type
Parabolic
Cutting Direction
Right Hand
List Number
A1822
Standards
DIN 1869 R3
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
M, O, S
Measurement System
Metric
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conventional Point

Description

Extra Long Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 8 27/32 in, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.