Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long twist drill with taper shank

  • Mfr # A4611-10.5

  • Zoro # G4814402


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.5 mm
Overall Length
285 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4611-10.5
Zoro #
G4814402
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
10.5 mm
Overall Length
285 mm
Flute Length
7 283/1000 in
Depth:Dia. Ratio
16xD
Maximum Drilling Depth
7 9/32 in
Drill Diameter Tolerance
H8
Taper Shank Size
MT1
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Decimal Equivalent
0.4134
List Number
A4611
Standards
DIN 1870 R1
Coolant Fed
Non-Coolant Through
Series
N
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium

Description

Taper Shank Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.