Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long twist drill with taper shank

  • Mfr # A4611-23

  • Zoro # G4834547


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
23 mm
Overall Length
405 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4611-23
Zoro #
G4834547
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
23 mm
Overall Length
405 mm
Flute Length
10 63/100 in
Depth:Dia. Ratio
16xD
Drill Diameter Tolerance
H8
Taper Shank Size
MT2
Maximum Drilling Depth
10 5/8 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
List Number
A4611
Decimal Equivalent
0.9055
Standards
DIN 1870 R1
Coolant Fed
Non-Coolant Through
Series
N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Taper Shank Drill Bit, Drill Bit Size 23 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.