Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long twist drill with taper shank

  • Mfr # A4622-12.5

  • Zoro # G4835192


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
12.5 mm
Overall Length
310 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4622-12.5
Zoro #
G4835192
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
12.5 mm
Overall Length
310 mm
Flute Length
8 71/1000 in
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
H8
Taper Shank Size
MT1
Maximum Drilling Depth
8 1/16 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Parabolic
List Number
A4622
Decimal Equivalent
0.4921
Standards
DIN 1870 R1
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, O, S
Drill Bit Point Type
Conventional Point
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Measurement System
Metric

Description

Taper Shank Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.