Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-10.02

  • Zoro # G7803205


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
10.02mm - 0.3945
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481-10.02
Zoro #
G7803205
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
10.02mm - 0.3945
Flute Length
20.00 mm
Drill Bit Size
10.02mm
Overall Length
120.00 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Size- Decimal
10.02mm (0.3945)
Reamer Size
10.02 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3945
Coolant Through
Yes
Number of Pieces
1
Spiral Direction
Left Hand
Number of Flutes
6
List Number
F2481
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Grade
High Performance
Drill Bit Finish
Uncoated
Material
Carbide
Standards
DIN 6537
Application
For Aluminum, Plastics
Cutting Direction
Left Hand
Drill Bit Grouping
Drill Bit
Finish
Uncoated
Point Type
Self-centering
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 10.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.