Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-12

  • Zoro # G7799364


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481-12
Zoro #
G7799364
UPC #
04031132347158
Country of Origin
Germany

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
20.00 mm
Shank Dia.
12 mm
Overall Length
120.00 mm
Drill Bit Dimension Type
Metric
Reamer Size
12.00 mm
Drill Bit Size
12.00mm
Size- Decimal
12.00mm (0.4724)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Carbide
Finish
Uncoated
Decimal Equivalent
0.4724
Drill Bit Finish
Uncoated
Number of Flutes
6
Standards
DIN 6537
Grade
High Performance
Spiral Direction
Left Hand
Drill Bit Point Angle
140 Degrees
Material
Carbide
Cutting Direction
Left Hand
Shank Type
Straight
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
List Number
F2481
Number of Pieces
1
Application
For Aluminum, Plastics
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.