Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-16

  • Zoro # G7870457


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
16.00mm - 0.6299
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481-16
Zoro #
G7870457
UPC #
04031132347226
Country of Origin
Germany

Dimensions

Size - Decimal
16.00mm - 0.6299
Flute Length
25.00 mm
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
16.00mm
Overall Length
150.00 mm
Reamer Size
16.00 mm
Size- Decimal
16.00mm (0.6299)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
Yes
Shank Type
Straight
Spiral Direction
Left Hand
List Number
F2481
Drill Bit Grouping
Drill Bit
Application
For Aluminum, Plastics
Grade
High Performance
Material
Carbide
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
6
Standards
DIN 6537
Cutting Direction
Left Hand
Decimal Equivalent
0.6299
Finish
Uncoated
Drill Bit Finish
Uncoated
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.