Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-20

  • Zoro # G8103812


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
20.00mm - 0.7874
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481-20
Zoro #
G8103812
UPC #
04031132347264
Country of Origin
Germany

Dimensions

Size - Decimal
20.00mm - 0.7874
Flute Length
25.00 mm
Reamer Size
20.00 mm
Overall Length
150.00 mm
Shank Dia.
20 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
20.00mm
Size- Decimal
20.00mm (0.7874)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Grade
High Performance
Application
For Aluminum, Plastics
Drill Bit Finish
Uncoated
Decimal Equivalent
0.7874
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Cutting Direction
Left Hand
List Number
F2481
Material
Carbide
Drill Bit Grouping
Drill Bit
Finish
Uncoated
Standards
DIN 6537
Shank Type
Straight
Coolant Through
Yes
Spiral Direction
Left Hand
Number of Flutes
8
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 20.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.