Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-11

  • Zoro # G8372402


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.00mm - 0.4331
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-11
Zoro #
G8372402
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
11.00mm - 0.4331
Flute Length
20.00 mm
Drill Bit Size
11.00mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Size- Decimal
11.00mm (0.4331)
Reamer Size
11.00 mm
Overall Length
120.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Finish
TMS
Decimal Equivalent
0.4331
Coolant Through
Yes
Number of Flutes
6
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Spiral Direction
Left Hand
Cutting Direction
Left Hand
Application
For Cast Iron, Steel
List Number
F2481
Grade
High Performance
Number of Pieces
1
Material
Carbide
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.