Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-16

  • Zoro # G8192037


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
16.00mm - 0.6299
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-16
Zoro #
G8192037
UPC #
04031132348445
Country of Origin
Germany

Dimensions

Size - Decimal
16.00mm - 0.6299
Flute Length
25.00 mm
Drill Bit Dimension Type
Metric
Overall Length
150.00 mm
Shank Dia.
16 mm
Size- Decimal
16.00mm (0.6299)
Reamer Size
16.00 mm
Drill Bit Size
16.00mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Grade
High Performance
Cutting Direction
Left Hand
List Number
F2481
Application
For Cast Iron, Steel
Number of Pieces
1
Drill Bit Finish
TMS
Decimal Equivalent
0.6299
Shank Type
Straight
Material
Carbide
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Number of Flutes
6
Spiral Direction
Left Hand
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.