Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-9.5

  • Zoro # G7899647


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.50mm - 0.3740
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-9.5
Zoro #
G7899647
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
9.50mm - 0.3740
Flute Length
20.00 mm
Size- Decimal
9.50mm (0.3740)
Overall Length
120.00 mm
Drill Bit Size
9.50mm
Drill Bit Dimension Type
Metric
Shank Dia.
10 mm
Reamer Size
9.50 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Decimal Equivalent
0.3740
Number of Pieces
1
Drill Bit Material
Carbide
Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
6
Grade
High Performance
Cutting Direction
Left Hand
List Number
F2481
Application
For Cast Iron, Steel
Spiral Direction
Left Hand
Standards
DIN 6537
Drill Bit Finish
TMS
Coolant Through
Yes
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 9.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.