Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-11.5

  • Zoro # G8287535


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.50mm - 0.4528
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-11.5
Zoro #
G8287535
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
11.50mm - 0.4528
Flute Length
20.00 mm
Overall Length
120.00 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Size- Decimal
11.50mm (0.4528)
Reamer Size
11.50 mm
Drill Bit Size
11.50mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Finish
Uncoated
Decimal Equivalent
0.4528
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Grade
High Performance
List Number
F2482
Standards
DIN 6537
Drill Bit Finish
Uncoated
Application
For Aluminum, Plastics
Number of Pieces
1
Drill Bit Material
Carbide
Spiral Direction
Neutral
Number of Flutes
6
Coolant Through
Yes
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 11.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.