Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-17

  • Zoro # G8346371


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
17.00mm - 0.6693
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-17
Zoro #
G8346371
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
17.00mm - 0.6693
Flute Length
25.00 mm
Reamer Size
17.00 mm
Drill Bit Dimension Type
Metric
Overall Length
150.00 mm
Shank Dia.
18 mm
Drill Bit Size
17.00mm
Size- Decimal
17.00mm (0.6693)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Material
Carbide
Drill Bit Finish
Uncoated
Finish
Uncoated
Shank Type
Straight
Drill Bit Material
Carbide
List Number
F2482
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Application
For Aluminum, Plastics
Decimal Equivalent
0.6693
Number of Flutes
8
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Number of Pieces
1
Grade
High Performance
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 17.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.