Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-5

  • Zoro # G8133763


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.00mm - 0.1969
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-5
Zoro #
G8133763
UPC #
04031132347387
Country of Origin
Germany

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
12.00 mm
Reamer Size
5.00 mm
Drill Bit Dimension Type
Metric
Overall Length
75.00 mm
Drill Bit Size
5.00mm
Size- Decimal
5.00mm (0.1969)
Shank Dia.
6 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Finish
Uncoated
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Application
For Aluminum, Plastics
Shank Type
Straight
Coolant Through
Yes
Number of Pieces
1
Spiral Direction
Neutral
Grade
High Performance
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Number of Flutes
4
Decimal Equivalent
0.1969
List Number
F2482
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.