Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-8.01

  • Zoro # G7804027


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
8.01mm - 0.3154
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-8.01
Zoro #
G7804027
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
8.01mm - 0.3154
Flute Length
16.00 mm
Reamer Size
8.01 mm
Overall Length
100.00 mm
Drill Bit Dimension Type
Metric
Size- Decimal
8.01mm (0.3154)
Drill Bit Size
8.01mm
Shank Dia.
8 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Application
For Aluminum, Plastics
Standards
DIN 6537
Drill Bit Material
Carbide
Point Type
Self-centering
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3154
Spiral Direction
Neutral
List Number
F2482
Grade
High Performance
Number of Flutes
6
Material
Carbide
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 8.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.