Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-9.5

  • Zoro # G8452062


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.50mm - 0.3740
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-9.5
Zoro #
G8452062
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
9.50mm - 0.3740
Flute Length
20.00 mm
Size- Decimal
9.50mm (0.3740)
Overall Length
120.00 mm
Shank Dia.
10 mm
Reamer Size
9.50 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
9.50mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Drill Bit Material
Carbide
Standards
DIN 6537
Coolant Through
Yes
Application
For Aluminum, Plastics
Number of Flutes
6
List Number
F2482
Decimal Equivalent
0.3740
Number of Pieces
1
Spiral Direction
Neutral
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Grade
High Performance
Drill Bit Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Straight
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.