Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-12.01

  • Zoro # G7933834


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.01mm - 0.4728
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-12.01
Zoro #
G7933834
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
12.01mm - 0.4728
Flute Length
20.00 mm
Drill Bit Dimension Type
Metric
Shank Dia.
12 mm
Overall Length
120.00 mm
Reamer Size
12.01 mm
Size- Decimal
12.01mm (0.4728)
Drill Bit Size
12.01mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Application
For Cast Iron, Steel
Number of Pieces
1
Point Type
Self-centering
Grade
High Performance
List Number
F2482
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Material
Carbide
Standards
DIN 6535
Drill Bit Finish
TMS
Decimal Equivalent
0.4728
Number of Flutes
6
Shank Type
Straight
Cutting Direction
Right Hand
Spiral Direction
Neutral
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 12.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.