Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-9

  • Zoro # G8288953


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.00mm - 0.3543
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-9
Zoro #
G8288953
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
9.00mm - 0.3543
Flute Length
20.00 mm
Size- Decimal
9.00mm (0.3543)
Shank Dia.
10 mm
Overall Length
100.00 mm
Drill Bit Dimension Type
Metric
Reamer Size
9.00 mm
Drill Bit Size
9.00mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Finish
TMS
Standards
DIN 6535
Drill Bit Material
Carbide
List Number
F2482
Drill Bit Grouping
Drill Bit
Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Neutral
Shank Type
Straight
Application
For Cast Iron, Steel
Number of Flutes
6
Number of Pieces
1
Decimal Equivalent
0.3543
Drill Bit Point Angle
140 Degrees
Grade
High Performance
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.