Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-9.5

  • Zoro # G8079276


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.50mm - 0.3740
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482TMS-9.5
Zoro #
G8079276
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
9.50mm - 0.3740
Flute Length
20.00 mm
Drill Bit Size
9.50mm
Size- Decimal
9.50mm (0.3740)
Reamer Size
9.50 mm
Drill Bit Dimension Type
Metric
Shank Dia.
10 mm
Overall Length
120.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Finish
TMS
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
6
Material
Carbide
Application
For Cast Iron, Steel
Shank Type
Straight
Coolant Through
Yes
Number of Pieces
1
List Number
F2482
Cutting Direction
Right Hand
Spiral Direction
Neutral
Drill Bit Grouping
Drill Bit
Grade
High Performance
Decimal Equivalent
0.3740
Standards
DIN 6535
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 9.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.