Zoro Homepage
This item is Discontinued.
Walter Walter Titex - HSS-E coolant through drills A6292TIN-18

Walter Titex - HSS-E coolant through drills (Discontinued)

  • Mfr # A6292TIN-18
  • Zoro # G5116227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6292TIN-18
Zoro #
G5116227
UPC #
-
Country of Origin
France

Dimensions

Overall Length
162 mm
Drill Bit Size
18 mm
Shank Dia.
18 mm
Depth x Dia. Ratio
5xD
Flute Length
112 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
48 mm
Drilling Depth
94.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
4.20mm
Maximum Drilling Depth
112 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.7087
Point Type
Proprietary
Number of Pieces
1
Coolant Through
Yes
Drill Bit Material
Cobalt
List Number
A6292TIN
Flute Type
Spiral
Material
High Speed Steel
Grade
M42
Shank Type
Straight
Drill Bit Finish
TiN
Application
For General Drilling, General Mechanical Engineering
Standards
Not Rated
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Material Grade - Machining
M42
Secondary Material Application
Nickel, Titanium
Sheeter Drill
No
Series
MegaJet
Drill Bit Point Type
Split Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
K, M, N, P
Point type
Proprietary

Description

Jobber Length Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.7087, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.