Walter Titex - Jobber drill
Mfr # 5058482
Zoro # G8313998
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Drill Bit Size
1.2 mm
Overall Length
38 mm
Flute Length
16 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5058482
Zoro #
G8313998
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
1.2 mm
Overall Length
38 mm
Flute Length
16 mm
Shank Dia.
1.2 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Shank Length
21.4 mm
Drill Point Length
0.36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
14 mm
Description
Jobber Length Drill Bit, Drill Bit Size 1.2 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0472, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.