Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # 5058532

  • Zoro # G8313219


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Drill Bit Size
1.7 mm
Overall Length
43 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058532
Zoro #
G8313219
UPC #
4031132001616
Country of Origin
Brazil

Dimensions

Drill Bit Size
1.7 mm
Overall Length
43 mm
Flute Length
20 mm
Depth:Dia. Ratio
8xD
Shank Dia.
1.7 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
17 mm
Drill Diameter Tolerance
H8
Shank Length
22.15 mm
Drill Point Length
0.51 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 338
Measurement System
Metric
List Number
A1211
Decimal Equivalent
0.0669
Drill Bit Point Type
Conical Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, N, O, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 1.7 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0669, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.