Walter Titex - Jobber drill
Mfr # 5058542
Zoro # G8312458
product price: $3.89
/eaSold in multiples of 10 for $38.90
Key Features
Drill Bit Size
1.8 mm
Overall Length
46 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5058542
Zoro #
G8312458
UPC #
4031132001715
Country of Origin
Brazil
Dimensions
Drill Bit Size
1.8 mm
Overall Length
46 mm
Flute Length
22 mm
Depth:Dia. Ratio
8xD
Shank Dia.
1.8 mm
Drill Length Class
Jobber-Length
Shank Length
23.1 mm
Maximum Drilling Depth
19 mm
Drill Point Length
0.54 mm
Drill Diameter Tolerance
H8
Description
Jobber Length Drill Bit, Drill Bit Size 1.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0709, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.