Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # 5058683

  • Zoro # G8305004


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Drill Bit Size
2.2 mm
Overall Length
53 mm
Flute Length
27 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058683
Zoro #
G8305004
UPC #
4031132001944
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.2 mm
Overall Length
53 mm
Flute Length
27 mm
Depth:Dia. Ratio
8xD
Shank Dia.
2.2 mm
Drill Point Length
0.66 mm
Maximum Drilling Depth
23 mm
Drill Diameter Tolerance
H8
Shank Length
24.9 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 338
List Number
A1211
Measurement System
Metric
Decimal Equivalent
0.0866
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, N, O, S
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size 2.2 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0866, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.