Walter Titex - Jobber drill
Mfr # 5058696
Zoro # G8305686
product price: $3.45
/eaSold in multiples of 10 for $34.50
Key Features
Drill Bit Size
2.85 mm
Overall Length
61 mm
Flute Length
33 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5058696
Zoro #
G8305686
UPC #
4031132002170
Country of Origin
Brazil
Dimensions
Drill Bit Size
2.85 mm
Overall Length
61 mm
Flute Length
33 mm
Shank Dia.
2.8 mm
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber-Length
Drill Point Length
0.85 mm
Shank Length
26.57 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
28 mm
Description
Jobber Length Drill Bit, Drill Bit Size 2.85 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1122, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.