Walter Titex - Jobber drill
Mfr # 5058777
Zoro # G8315678
product price: $4.89
/eaSold in multiples of 10 for $48.90
Key Features
Drill Bit Size
5.3 mm
Overall Length
86 mm
Flute Length
52 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5058777
Zoro #
G8315678
UPC #
4031132002828
Country of Origin
Brazil
Dimensions
Drill Bit Size
5.3 mm
Overall Length
86 mm
Flute Length
52 mm
Depth:Dia. Ratio
8xD
Shank Dia.
5.3 mm
Drill Point Length
1.59 mm
Drill Diameter Tolerance
H8
Shank Length
31.35 mm
Maximum Drilling Depth
44 mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 5.3 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2087, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.