Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # 5058796

  • Zoro # G8318575


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Drill Bit Size
6 mm
Overall Length
93 mm
Flute Length
57 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058796
Zoro #
G8318575
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
6 mm
Overall Length
93 mm
Flute Length
57 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
48 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.80 mm
Drill Diameter Tolerance
H8
Shank Length
33 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Metric
Standards
DIN 338
Decimal Equivalent
0.2362
List Number
A1211
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M, N, O, S
Sheeter Drill
No
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2362, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.