Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # 5058822

  • Zoro # G8313760


product price: $8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Drill Bit Size
7.3 mm
Overall Length
109 mm
Flute Length
69 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058822
Zoro #
G8313760
UPC #
4031132003269
Country of Origin
Brazil

Dimensions

Drill Bit Size
7.3 mm
Overall Length
109 mm
Flute Length
69 mm
Shank Dia.
7.3 mm
Depth:Dia. Ratio
8xD
Shank Length
36.35 mm
Maximum Drilling Depth
57 mm
Drill Diameter Tolerance
H8
Drill Point Length
2.19 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1211
Flute Type
Spiral
Measurement System
Metric
Standards
DIN 338
Decimal Equivalent
0.2874
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 7.3 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2874, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.