Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # 5058852

  • Zoro # G8308888


product price: $10.69
/ea
Sold in multiples of 5 for $53.45

Key Features

Drill Bit Size
8.6 mm
Overall Length
125 mm
Flute Length
81 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5058852
Zoro #
G8308888
UPC #
4031132003573
Country of Origin
Brazil

Dimensions

Drill Bit Size
8.6 mm
Overall Length
125 mm
Flute Length
81 mm
Shank Dia.
8.6 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Shank Length
39.7 mm
Maximum Drilling Depth
66 mm
Drill Point Length
2.58 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Metric
Standards
DIN 338
Decimal Equivalent
0.3386
List Number
A1211
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, N, O, S
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3386, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.